Zoro Homepage

Multi-Fixture Clamp, Modular, Small

  • Mfr # 23180

  • Zoro # G9327604


product price: $45.59
/ea

Key Features

Clamp Style
Modular
Material
Steel
Overall Height
0.75 in
For Use With
Workholding
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23180
Zoro #
G9327604
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.75 in
Overall Width
0.75 in
Overall Depth
2-1/2"
Drive Size
0.3125 in
Overall Length
2.5 in
Head Length
0.31 in
Clamp Body Slot Length
1.11 in
Step Height
0.46 in
Head Height
0.46 in
Bolt Thread Size
5/16"
Step Depth
0.31 in

Details

Item
Multi-Fixture Stop with Step
Clamp Style
Modular
Material
Steel
For Use With
Workholding
Features
Increased Versatility Due to Unique Riser Clamp Design
Application
Workholding
Material - Machining
Steel
Clamp Type
Modular
Clamp Body Material
Steel
Measurement System
Inch
Clamping Face Material
Steel
Clamp Face Type
Smooth

Description

Multi-Fixture Stop with Step, Modular, Overall Length 2.5 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.3125 in, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.