Zoro Homepage

Multi-Fixture Clamp, Modulr, Small, No Nose

  • Mfr # 23148

  • Zoro # G9327631


product price: $41.19
/ea

Key Features

Clamp Style
Modular
Overall Width
0.75 in
Overall Height
0.75 in
Material
Steel
Overall Depth
2-13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23148
Zoro #
G9327631
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.75 in
Overall Height
0.75 in
Overall Depth
2-13/64"
Drive Size
0.3125 in
Overall Length
2.2 in
Clamp Body Slot Length
1.11 in
Bolt Thread Size
5/16"

Details

Item
Multi-Fixture Stop
Clamp Style
Modular
Material
Steel
For Use With
Workholding
Application
Workholding
Material - Machining
Steel
Clamp Type
Modular
Features
Increased Versatility Due to Unique Riser Clamp Design
Clamping Face Material
Steel
Measurement System
Inch
Clamp Face Type
Smooth
Clamp Body Material
Steel

Description

Multi-Fixture Stop, Modular, Overall Length 2.2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.3125 in, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.