Piccolo Light Duty Clamp, 54mm Arm
Mfr # 25500
Zoro # G9329467
product price: $869.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workholding
Material
Steel
Holding Force
6500 N
Material - Machining
Steel
Application
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25500
Zoro #
G9329467
UPC #
-
Country of Origin
France
Details
Item
Mono-Bloc Clamp
For Use With
Workholding
Material
Steel
Holding Force
6500 N
Material - Machining
Steel
Application
Workholding
Features
Compact Design
Clamp Body Material
Steel
Clamping Force - Maximum
6,500 N
Description
Mono-Bloc Clamp, Steel, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.