Quick Change Kit, 1/2-13
Mfr # 11550
Zoro # G9330045
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
For Use With
Workholding
Includes
(4) Chip Caps; (4) Custom Bushings; (4) Liners; Diamond and Tapered Pin with Mounting Screws; Insertion Tool
Features
Compact Design
Application
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11550
Zoro #
G9330045
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Details
Item
Fixture Clamp
For Use With
Workholding
Includes
(4) Chip Caps; (4) Custom Bushings; (4) Liners; Diamond and Tapered Pin with Mounting Screws; Insertion Tool
Features
Compact Design
Application
Workholding
Description
Fixture Clamp, For Use With Workholding, Features Compact Design, Includes (4) Chip Caps; (4) Custom Bushings; (4) Liners; Diamond and Tapered Pin with Mounting Screws; Insertion Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.