Zoro Homepage

Series 9 Clamp, 1 to 6 Smooth, 1/2-13

  • Mfr # 90110

  • Zoro # G9326222


product price: $32.79
/ea

Key Features

Clamp Style
Cam Action/1 to 6 Smooth
Thread Size
1/2"-13
Thread Length
1 in
Holding Force
4000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90110
Zoro #
G9326222
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Diameter
1/2"
Drive Size
0.5 in
Head Height
0.394 in
Bolt Thread Size
1/2"-13
Bolt Thread Length
1 in

Details

Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/1 to 6 Smooth
Holding Force
4000 lb
Material
Steel
For Use With
Workholding
Material - Machining
Steel
Features
Adjustable Low Profile
Clamp Type
Adjustable
Application
Workholding
Clamping Force - Maximum
17,790 N
Clamp Body Material
Steel
Clamp Movement - Maximum
0.08 in
Clamping Face Material
Steel
Clamp Face Type
Smooth
Measurement System
Inch
Workpiece Tapping Distance
0.6693 in
Series
Series 9

Description

Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Adjustable Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.