Zoro Homepage

Series 9 Clamp, 13 to 18 Serrated, M12

  • Mfr # 95135

  • Zoro # G9326353


product price: $54.15
/ea

Key Features

Clamp Style
Cam Action/13 to 18 Serrated
Thread Size
M12
Thread Length
25.00mm
For Use With
Workholding
Diameter
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95135
Zoro #
G9326353
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
25.00mm
Diameter
12mm
Drive Size
12 mm
Bolt Thread Length
25 mm
Bolt Thread Size
M12
Head Height
10 mm

Details

Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/13 to 18 Serrated
For Use With
Workholding
Holding Force
17,800 N
Material
Steel
Features
Adjustable Low Profile
Application
Workholding
Clamp Type
Adjustable
Material - Machining
Steel
Clamp Face Type
Serrated
Series
Series 9
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamping Force - Maximum
17,800 N
Measurement System
Metric
Clamp Movement - Maximum
2.03 mm
Workpiece Tapping Distance
29 mm

Description

Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Adjustable Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.