Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 9 Clamp, 13 to 18 Smooth, 1/2-13

  • Mfr # 90130

  • Zoro # G9326265


product price: $40.75
/ea

Key Features

Clamp Style
Cam Action/13 to 18 Smooth
Thread Size
1/2"-13
Thread Length
1 in
Diameter
1/2"
Holding Force
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90130
Zoro #
G9326265
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Diameter
1/2"
Drive Size
0.5 in
Bolt Thread Size
1/2"-13
Head Height
0.394 in
Bolt Thread Length
1 in

Details

Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/13 to 18 Smooth
Holding Force
4000 lb
Material
Steel
For Use With
Workholding
Material - Machining
Steel
Features
Adjustable Low Profile
Application
Workholding
Clamp Type
Adjustable
Clamping Force - Maximum
17,790 N
Series
Series 9
Measurement System
Inch
Clamp Face Type
Smooth
Clamping Face Material
Steel
Clamp Body Material
Steel
Workpiece Tapping Distance
1.1417 in
Clamp Movement - Maximum
0.08 in

Description

Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Adjustable Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.