Zoro Homepage

Series 9 Clamp, 13 to 18 Smooth, M12

  • Mfr # 95130

  • Zoro # G9326344


product price: $55.45
/ea

Key Features

Clamp Style
Cam Action/13 to 18 Smooth
Thread Size
M12
Thread Length
25.00mm
Diameter
12mm
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95130
Zoro #
G9326344
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
25.00mm
Diameter
12mm
Drive Size
12 mm
Head Height
10 mm
Bolt Thread Size
M12
Bolt Thread Length
25 mm

Details

Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/13 to 18 Smooth
For Use With
Workholding
Material
Steel
Holding Force
17,800 N
Clamp Type
Adjustable
Application
Workholding
Features
Adjustable Low Profile
Material - Machining
Steel
Clamping Face Material
Steel
Workpiece Tapping Distance
29 mm
Clamp Body Material
Steel
Measurement System
Metric
Series
Series 9
Clamp Face Type
Smooth
Clamp Movement - Maximum
2.03 mm
Clamping Force - Maximum
17,800 N

Description

Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Adjustable Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.