Series 9 Clamp, 19 to 24 Serrated, 1/2-13
Mfr # 90145
Zoro # G9326292
product price: $61.45
/eaKey Features
Clamp Style
Cam Action/19 to 24 Serrated
Thread Size
1/2"-13
Thread Length
1 in
For Use With
Workholding
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90145
Zoro #
G9326292
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Thread Length
1 in
Diameter
1/2"
Drive Size
0.5 in
Bolt Thread Length
1 in
Bolt Thread Size
1/2"-13
Head Height
0.394 in
Details
Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/19 to 24 Serrated
For Use With
Workholding
Material
Steel
Holding Force
4000 lb
Clamp Type
Adjustable
Features
Adjustable Low Profile
Material - Machining
Steel
Application
Workholding
Measurement System
Inch
Series
Series 9
Clamp Face Type
Serrated
Clamp Body Material
Steel
Clamping Force - Maximum
17,790 N
Clamping Face Material
Steel
Clamp Movement - Maximum
0.08 in
Workpiece Tapping Distance
1.2205 in
Description
Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Adjustable Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.