Zoro Homepage

Series 9 Clamp, 7 to 12 Serrated, 1/2-13

  • Mfr # 90125

  • Zoro # G9326256


product price: $41.89
/ea

Key Features

Clamp Style
Cam Action/7 to 12 Serrated
Thread Size
1/2"-13
Thread Length
1 in
For Use With
Workholding
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90125
Zoro #
G9326256
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Diameter
1/2"
Drive Size
0.5 in
Head Height
0.394 in
Bolt Thread Size
1/2"-13
Bolt Thread Length
1 in

Details

Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/7 to 12 Serrated
For Use With
Workholding
Holding Force
4000 lb
Material
Steel
Application
Workholding
Features
Adjustable Low Profile
Clamp Type
Adjustable
Material - Machining
Steel
Measurement System
Inch
Clamp Movement - Maximum
0.08 in
Clamp Face Type
Serrated
Clamping Force - Maximum
17,790 N
Workpiece Tapping Distance
0.9055 in
Series
Series 9
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Adjustable Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.