Series 9 Clamp, 7 to 12 Serrated, M12
Mfr # 95125
Zoro # G9326335
product price: $48.49
/eaKey Features
Clamp Style
Cam Action/7 to 12 Serrated
Thread Size
M12
Thread Length
25.00mm
Diameter
12mm
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95125
Zoro #
G9326335
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12
Thread Length
25.00mm
Diameter
12mm
Drive Size
12 mm
Bolt Thread Size
M12
Bolt Thread Length
25 mm
Head Height
10 mm
Details
Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/7 to 12 Serrated
For Use With
Workholding
Material
Steel
Holding Force
17,800 N
Material - Machining
Steel
Features
Adjustable Low Profile
Clamp Type
Adjustable
Application
Workholding
Clamping Force - Maximum
17,800 N
Workpiece Tapping Distance
23 mm
Measurement System
Metric
Clamping Face Material
Steel
Clamp Face Type
Serrated
Series
Series 9
Clamp Body Material
Steel
Clamp Movement - Maximum
2.03 mm
Description
Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Adjustable Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.