Side Actd Clamp, Lathe with 25mm Shaft, M6
Mfr # 38606
Zoro # G9329896
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Lathe with 25mm Shaft
Thread Size
M6 Cylinder
For Use With
Workholding
Holding Force
4000 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38606
Zoro #
G9329896
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6 Cylinder
Overall Width
1.5 in
Overall Height
2.24 in
Bolt Thread Size
M6
Details
Item
Manual Actuator for Lathe
Clamp Style
Lathe with 25mm Shaft
For Use With
Workholding
Holding Force
4000 lb
Material
Steel
Material - Machining
Steel
Application
Workholding
Clamp Type
Lathe
Finish
Black Oxide
Clamp Body Material
Steel
Clamping Face Material
Steel
Description
Manual Actuator for Lathe, Lathe, Steel, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.