Zoro Homepage

Side Actd Clamp, Lathe wth 25mm Shaft, M10

  • Mfr # 38610

  • Zoro # G9329914


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Lathe with 25mm Shaft
Thread Size
M10 Cylinder
For Use With
Workholding
Holding Force
4000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38610
Zoro #
G9329914
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10 Cylinder
Overall Width
1.5 in
Overall Height
2.24 in
Bolt Thread Size
M10

Details

Item
Manual Actuator for Lathe
Clamp Style
Lathe with 25mm Shaft
For Use With
Workholding
Holding Force
4000 lb
Material
Steel
Material - Machining
Steel
Clamp Type
Lathe
Application
Workholding
Clamp Body Material
Steel
Clamping Face Material
Steel
Finish
Black Oxide

Description

Manual Actuator for Lathe, Lathe, Steel, For Use With Workholding, Application Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.