Side Actuated Clamp, Lathe, M12 Cylinder
Mfr # 34612
Zoro # G9329862
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Lathe
Thread Size
M12 Cylinder
Overall Width
1.5 in
For Use With
Workholding
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34612
Zoro #
G9329862
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12 Cylinder
Overall Width
1.5 in
Overall Height
2.24 in
Bolt Thread Size
M12
Details
Item
Manual Actuator for Lathe
Clamp Style
Lathe
For Use With
Workholding
Material
Steel
Holding Force
4000 lb
Application
Workholding
Clamp Type
Lathe
Material - Machining
Steel
Finish
Black Oxide
Clamping Face Material
Steel
Clamp Body Material
Steel
Description
Manual Actuator for Lathe, Lathe, Steel, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.