Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Actuated Clamp, Lathe, M8 Cylinder

  • Mfr # 34608

  • Zoro # G9329844


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Lathe
Thread Size
M8 Cylinder
For Use With
Workholding
Material
Steel
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34608
Zoro #
G9329844
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8 Cylinder
Overall Width
1.5 in
Overall Height
2.24 in
Bolt Thread Size
M8

Details

Item
Manual Actuator for Lathe
Clamp Style
Lathe
For Use With
Workholding
Material
Steel
Holding Force
4000 lb
Application
Workholding
Material - Machining
Steel
Clamp Type
Lathe
Clamping Face Material
Steel
Clamp Body Material
Steel
Finish
Black Oxide

Description

Manual Actuator for Lathe, Lathe, Steel, For Use With Workholding, Application Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.