Zoro Homepage

Side Actuated Clamp, Mill, M2 Cylinder

  • Mfr # 34502

  • Zoro # G9329756


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Mill
Thread Size
M2 Cylinder
Overall Width
2.25 in
Material
Steel
Holding Force
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34502
Zoro #
G9329756
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2 Cylinder
Overall Width
2.25 in
Overall Height
2.25 in
Bolt Thread Size
M2

Details

Item
Manual Actuator for Mill
Clamp Style
Mill
Material
Steel
Holding Force
4000 lb
For Use With
Workholding
Material - Machining
Steel
Application
Workholding
Clamp Type
Mill
Finish
Black Oxide
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Manual Actuator for Mill, Mill, Steel, For Use With Workholding, Application Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.