Side Actuated Clamp, Mill, M6 Cylinder
Mfr # 34506
Zoro # G9329774
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Mill
Thread Size
M6 Cylinder
Material
Steel
Overall Width
2.25 in
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34506
Zoro #
G9329774
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6 Cylinder
Overall Width
2.25 in
Overall Height
2.25 in
Bolt Thread Size
M6
Details
Item
Manual Actuator for Mill
Clamp Style
Mill
Material
Steel
For Use With
Workholding
Holding Force
4000 lb
Application
Workholding
Clamp Type
Mill
Material - Machining
Steel
Finish
Black Oxide
Clamp Body Material
Steel
Clamping Face Material
Steel
Description
Manual Actuator for Mill, Mill, Steel, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.