Side Actuated Clamp, Mill, M8 Cylinder
Mfr # 34508
Zoro # G9329783
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Mill
Thread Size
M8 Cylinder
Holding Force
4000 lb
Overall Height
2.25 in
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34508
Zoro #
G9329783
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8 Cylinder
Overall Height
2.25 in
Overall Width
2.25 in
Bolt Thread Size
M8
Details
Item
Manual Actuator for Mill
Clamp Style
Mill
Holding Force
4000 lb
For Use With
Workholding
Material
Steel
Clamp Type
Mill
Material - Machining
Steel
Application
Workholding
Finish
Black Oxide
Clamping Face Material
Steel
Clamp Body Material
Steel
Description
Manual Actuator for Mill, Mill, Steel, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.