Zoro Homepage

Single Wedge Clamp, 1.22 in L, 1.14 in W

  • Mfr # 47103

  • Zoro # G611963623


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.14 in
Includes
Mounting Screw
Drive Size
0.3125 in
Overall Height
0.69 in
Clamp Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47103
Zoro #
G611963623
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
1.14 in
Drive Size
0.3125 in
Overall Height
0.69 in
Overall Length
1.22 in
Head Height
0.1 in
Head Width
0.83 in
Bolt Thread Length
0.75 in
Bolt Thread Size
5/16"-18

Details

Item
Single Wedge Clamp
Includes
Mounting Screw
Clamp Body Material
Stainless Steel
Series
OK-Vise
Clamping Face Material
Stainless Steel
Clamp Type
Wedge
Clamp Face Type
Smooth
Clamp Movement - Maximum
1.14 in
Number of Clamps
1
Measurement System
Metric

Description

Single Wedge Clamp, Wedge, Overall Length 1.22 in, Drive Size 0.3125 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.