Slug 1500, Wedge, 20 in.
Mfr # 63420
Zoro # G9326712
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Wedge
Thread Length
20 in
Material
Aluminum/Steel
Holding Force
6002 lb
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63420
Zoro #
G9326712
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
20 in
Bolt Thread Length
20 in
Details
Item
Uniforce Wedge
Clamp Style
Wedge
Material
Aluminum/Steel
Holding Force
6002 lb
For Use With
Workholding
Clamp Type
Wedge
Material - Machining
Steel
Features
Fabricated in Different Lengths to Suit any Requirement
Application
Workholding
Clamping Face Material
Steel
Clamp Body Material
Steel
Description
Uniforce Wedge, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.