Zoro Homepage

Slug 2000, Wedge, 20 in.

  • Mfr # 63520

  • Zoro # G9326737


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Length
20 in
Holding Force
2000 lb
Material
Aluminum/Steel
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63520
Zoro #
G9326737
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
20 in
Bolt Thread Length
20 in

Details

Item
Uniforce Wedge
Clamp Style
Wedge
Holding Force
2000 lb
Material
Aluminum/Steel
For Use With
Workholding
Application
Workholding
Features
Fabricated in Different Lengths to Suit any Requirement
Clamp Type
Wedge
Material - Machining
Steel
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Uniforce Wedge, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.