Zoro Homepage

Slug 500, Wedge, 20 in.

  • Mfr # 63120

  • Zoro # G9326651


product price: $67.15
/ea

Key Features

Clamp Style
Wedge
Thread Length
20 in
For Use With
Workholding
Material
Aluminum/Steel
Holding Force
3596 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63120
Zoro #
G9326651
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
20 in
Bolt Thread Length
20 in

Details

Item
Uniforce Wedge
Clamp Style
Wedge
For Use With
Workholding
Material
Aluminum/Steel
Holding Force
3596 lb
Features
Fabricated in Different Lengths to Suit any Requirement
Material - Machining
Steel
Clamp Type
Wedge
Application
Workholding
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Uniforce Wedge, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.