Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slug, Machinable Wedge, 500, 7-1/2in.

  • Mfr # 60052

  • Zoro # G9326956


product price: $17.69
/ea

Key Features

Clamp Style
Machinable Wedge
For Use With
Workholding
Holding Force
8599 lb
Material
Aluminum/Steel
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60052
Zoro #
G9326956
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.5 in

Details

Item
Machinable Uniforce Wedge
Clamp Style
Machinable Wedge
For Use With
Workholding
Holding Force
8599 lb
Material
Aluminum/Steel
Includes
(3) Drive Screws, (4) Mounting Screws
Clamp Type
Wedge
Features
Compact Design
Application
Workholding
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Wedge, Wedge, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.