Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slug, Machinable Wedge, 750, 7-1/2in.

  • Mfr # 60072

  • Zoro # G9326974


product price: $29.99
/ea

Key Features

Clamp Style
Machinable Wedge
For Use With
Workholding
Overall Width
7.5 in
Material
Aluminum/Steel
Includes
(3) Drive Screws, (4) Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60072
Zoro #
G9326974
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.5 in

Details

Item
Machinable Uniforce Wedge
Clamp Style
Machinable Wedge
For Use With
Workholding
Material
Aluminum/Steel
Includes
(3) Drive Screws, (4) Mounting Screws
Application
Workholding
Features
Compact Design
Clamp Type
Wedge
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

Machinable Uniforce Wedge, Wedge, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.