Zoro Homepage

Smooth Clamp, Low Profile/Stainless, 25mm

  • Mfr # 28320

  • Zoro # G9328024


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile/Stainless
Thread Size
25mm
Thread Length
25.00mm
For Use With
Workholding
Overall Height
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28320
Zoro #
G9328024
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
25mm
Thread Length
25.00mm
Overall Height
24mm
Overall Width
24.9 mm
Drive Size
M8
Bolt Thread Length
25 mm
Bolt Thread Size
M6

Details

Item
Dynaforce Clamp
Clamp Style
Low Profile/Stainless
For Use With
Workholding
Holding Force
2600 lb
Material
Steel
Includes
Screw and Retaining Ring
Clamp Type
Dyna-Force(R) Clamps
Features
Compact Design, Low Profile
Application
Workholding
Clamping Face Material
Stainless Steel
Clamp Face Type
Smooth
Clamp Body Material
Stainless Steel

Description

Dynaforce Clamp, Dyna-Force(R) Clamps, For Use With Workholding, Application Workholding, Drive Size M8, Features Compact Design, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.