Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Vise Jaw Set, No Mount Hole, 8in, PK2

  • Mfr # 33168

  • Zoro # G9328356


product price: $250.99
/pk 2, $125.50/ea
Free Shipping & Returns

Key Features

Type
Versagrip
Features
Low Profile Clamping
Includes
(2) Jaws, (4) 32175 VersaGrips, M5 Screw
Size
8 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33168
Zoro #
G9328356
UPC #
-
Country of Origin
United States

Dimensions

Size
8 in
Overall Height
1.88 in
Overall Length
8 in
Overall Width
1 in

Details

Item
Vise Jaw Set
Type
Versagrip
Features
Low Profile Clamping
Includes
(2) Jaws, (4) 32175 VersaGrips, M5 Screw
Number of Pieces
2
For Use With
Vises
Product Type
Vise Jaw Set
Compatible Product Type
Vises

Description

Vise Jaw Set, Versagrip, 8 in, For Use With Vises, Number of Pieces 2, Includes (2) Jaws, (4) 32175 VersaGrips, M5 Screw, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.