Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Vise Jaw Set, Versagrip, 8in, PK2

  • Mfr # 32168

  • Zoro # G9328331


product price: $242.73
/pk 2, $121.37/ea
Free Shipping & Returns

Key Features

Type
Versagrip
Features
Low Profile Clamping
Includes
(2) Jaws, (4) 32175 VersaGrips, M5 Screw
For Use With
Vises
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32168
Zoro #
G9328331
UPC #
-
Country of Origin
United States

Dimensions

Size
8 in
Overall Width
1 in
Overall Length
8 in
Overall Height
1.88 in
Mounting Hole Size
M5

Details

Item
Vise Jaw Set
Type
Versagrip
Features
Low Profile Clamping
Includes
(2) Jaws, (4) 32175 VersaGrips, M5 Screw
For Use With
Vises
Number of Pieces
2
Product Type
Vise Jaw Set
Compatible Manufacturer Model Number
32175
Compatible Product Type
Vises

Description

Vise Jaw Set, Versagrip, 8 in, For Use With Vises, Number of Pieces 2, Includes (2) Jaws, (4) 32175 VersaGrips, M5 Screw, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.