Strap Clamp, M12 Tap Hole
Mfr # 36200
Zoro # G9329625
product price: $72.99
/eaKey Features
Clamp Style
M12 Tap Hole
Thread Size
M12
Overall Depth
127mm
Material
Stainless Steel
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36200
Zoro #
G9329625
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12
Overall Depth
127mm
Overall Height
19 mm
Overall Width
25 13/32 mm
Overall Length
127 mm
Compatible T-Slot Bolt Size
12 mm
Slot Length
34 1/2 mm
Slot Width
13 13/32 mm
Details
Item
Fixture Clamp
Clamp Style
M12 Tap Hole
Material
Stainless Steel
For Use With
Workholding
Holding Force
26,689 N
Application
Workholding
Features
Low Profile
Product Type
Machine Strap Clamp
Clamping Force - Maximum
26,689 N
Description
Strap Clamp, Clamp Style M12 Tap Hole, Material Steel, Overall Height 19mm, Overall Width 25.4mm, Overall Depth 127mm, Holding Force 5999 lb., For Use With Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.