Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Clamp, M16 Tap Hole

  • Mfr # 36300

  • Zoro # G9329634


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Clamp Style
M16 Tap Hole
Thread Size
M16
For Use With
Workholding
Holding Force
38,254 N
Overall Depth
152mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36300
Zoro #
G9329634
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Overall Depth
152mm
Overall Width
30 1/2 mm
Overall Height
22 mm
Overall Length
152 mm
Slot Length
38 3/32 mm
Compatible T-Slot Bolt Size
16 mm
Slot Width
16 1/2 mm

Details

Item
Fixture Clamp
Clamp Style
M16 Tap Hole
For Use With
Workholding
Holding Force
38,254 N
Material
Stainless Steel
Features
Low Profile
Application
Workholding
Product Type
Machine Strap Clamp
Clamping Force - Maximum
38,254 N

Description

Strap Clamp, Clamp Style M16 Tap Hole, Material Steel, Overall Height 22mm, Overall Width 30.5mm, Overall Depth 152mm, Holding Force 8599 lb., For Use With Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.