Zoro Homepage

Strap Clamp, M20 Tap Hole

  • Mfr # 36400

  • Zoro # G9329643


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
M20 Tap Hole
Thread Size
M20
Overall Depth
178mm
Overall Width
35 19/32 mm
Holding Force
69,837 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36400
Zoro #
G9329643
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M20
Overall Depth
178mm
Overall Width
35 19/32 mm
Overall Height
27 mm
Overall Length
178 mm
Compatible T-Slot Bolt Size
20 mm
Slot Length
38 3/32 mm
Slot Width
19 51/64 mm

Details

Item
Fixture Clamp
Clamp Style
M20 Tap Hole
Holding Force
69,837 N
For Use With
Workholding
Material
Stainless Steel
Application
Workholding
Features
Low Profile
Product Type
Machine Strap Clamp
Clamping Force - Maximum
69,837 N

Description

Strap Clamp, Clamp Style M20 Tap Hole, Material Steel, Overall Height 27mm, Overall Width 35.6mm, Overall Depth 178mm, Holding Force 15700 lb., For Use With Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.