Zoro Homepage

Strap Clamp, No Tap Hole, 11mm

  • Mfr # 36100

  • Zoro # G9329616


product price: $34.69
/ea

Key Features

Clamp Style
No Tap Hole
Thread Size
9.5 mm
Overall Height
11 mm
Overall Depth
92mm
Holding Force
14,234 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36100
Zoro #
G9329616
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9.5 mm
Overall Height
11 mm
Overall Depth
92mm
Overall Width
22 19/32 mm
Overall Length
92 mm
Compatible T-Slot Bolt Size
9 1/2 mm
Slot Width
10 13/32 mm
Slot Length
22 mm

Details

Item
Fixture Clamp
Clamp Style
No Tap Hole
Holding Force
14,234 N
For Use With
Workholding
Material
Stainless Steel
Application
Workholding
Clamp Type
No Tap Hole
Features
Low Profile
Product Type
Machine Strap Clamp
Clamping Force - Maximum
14,234 N

Description

Strap Clamp, Clamp Style No Tap Hole, Material Steel, Overall Height 11mm, Overall Width 22.6mm, Overall Depth 92mm, Holding Force 3200 lb., For Use With Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.