Zoro Homepage

Sub Plates, Alumn, 1-31/64H.x9W.x24D. in.

  • Mfr # 22924

  • Zoro # G9329083


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
1.48 in
Overall Depth
24"
For Use With
Workholding
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22924
Zoro #
G9329083
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.48 in
Overall Depth
24"
Overall Width
9 in
Overall Length
24 in
T-Slot Width
5/8 in

Details

Item
T-Slot Plate
Material
Aluminum
For Use With
Workholding
Application
Workholding
Measurement System
Inch, Metric
Clamping Face Material
Aluminum
Clamp Body Material
Aluminum
Clamp Type
T-Slot Plate

Description

T-Slot Plate, T-Slot Plate, Overall Length 24 in, For Use With Workholding, Application Workholding, Drive Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.