Zoro Homepage

Swivel Stop,

  • Mfr # 25125

  • Zoro # G9329266


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workholding
Material
Steel
Holding Force
750 lb
Features
Low Profile
Application
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25125
Zoro #
G9329266
UPC #
-
Country of Origin
France

Details

Item
Swivel Stop
For Use With
Workholding
Material
Steel
Holding Force
750 lb
Features
Low Profile
Application
Workholding
Material - Machining
Steel

Description

Swivel Stop, Steel, For Use With Workholding, Application Workholding, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.