Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut Clamps, 1/4-20, ST, PK2

  • Mfr # 10420

  • Zoro # G9328663


product price: $59.45
/pk 2, $29.73/ea

Key Features

Clamp Style
Cam Action
Thread Size
1/4"-20
Thread Length
1/2 in
Overall Depth
57/64"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10420
Zoro #
G9328663
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
1/2 in
Overall Depth
57/64"
Overall Height
9/16"
Drive Size
0.125 in
Diameter
1/4"
T-Slot Size
3/8"
T-Slot Width
3/8 in
Head Height
0.19 in
Bolt Thread Size
1/4"-20
Head Width
0.625 in
Bolt Thread Length
0.5 in

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
Material
Steel
Includes
T-Nut
For Use With
CNC Machining Centers
Holding Force
750 lb
Material - Machining
Steel
Features
Fast Set-Up Action
Clamp Type
T-Slot
Clamp Body Material
Steel
Clamp Face Type
Smooth
Clamping Face Material
Brass
Clamping Force - Maximum
3,558 N
Number of Clamps
2
Measurement System
Inch

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, Steel, For Use With CNC Machining Centers, Drive Size 0.125 in, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.