Zoro Homepage

T-Nut Clamps, 20mm, ST, PK2

  • Mfr # 50434

  • Zoro # G9328785


product price: $95.89
/pk 2, $47.95/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M16
Thread Length
30.00mm
Overall Height
44.5mm
For Use With
CNC Machining Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50434
Zoro #
G9328785
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
30.00mm
Overall Height
44.5mm
Diameter
M16
T-Slot Size
20mm
Overall Depth
39.2mm
Drive Size
12 mm
T-Slot Width
20 mm
Bolt Thread Length
30 mm
Head Height
12.7 mm
Bolt Thread Size
M16
Head Width
30.15 mm

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
For Use With
CNC Machining Centers
Material
Steel
Includes
T-Nut
Holding Force
4000 lb
Clamp Type
T-Slot
Thread Pitch
2.00mm
Features
Fast Set-Up Action
Number of Clamps
2
Bolt Thread Pitch
2.00 mm
Clamp Face Type
Smooth
Measurement System
Metric
Clamping Force - Maximum
26,700 N
Clamp Body Material
Steel
Clamping Face Material
Brass

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, For Use With CNC Machining Centers, Drive Size 12 mm, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.