Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut Clamps, 5/8in., ST, PK2

  • Mfr # 10424

  • Zoro # G9328706


product price: $49.65
/pk 2, $24.83/ea

Key Features

Clamp Style
Cam Action
Thread Size
1/2"-13
Thread Length
1 in
Includes
T-Nut
For Use With
CNC Machining Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10424
Zoro #
G9328706
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Overall Depth
1-17/64"
Overall Height
1-1/4"
T-Slot Size
5/8"
Diameter
1/2"
Overall Width
1 in
Drive Size
0.3125 in
T-Slot Width
5/8 in
Bolt Thread Length
1 in
Head Height
0.375 in
Bolt Thread Size
1/2"-13
Head Width
1 in

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
Includes
T-Nut
For Use With
CNC Machining Centers
Holding Force
3200 lb
Material
Steel
Clamp Type
T-Slot
Features
Fast Set-Up Action
Material - Machining
Steel
Clamp Body Material
Steel
Number of Clamps
2
Clamping Face Material
Brass
Measurement System
Inch
Clamp Face Type
Smooth
Clamping Force - Maximum
13,340 N

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, Steel, For Use With CNC Machining Centers, Drive Size 0.3125 in, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.