Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut Clamps, 8mm, ST, PK2

  • Mfr # 50422

  • Zoro # G9328724


product price: $61.79
/pk 2, $30.90/ea

Key Features

Clamp Style
Cam Action
Thread Size
M6
Thread Length
12.00mm
For Use With
CNC Machining Centers
Diameter
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50422
Zoro #
G9328724
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
12.00mm
Diameter
M6
T-Slot Size
8mm
Overall Depth
23.2mm
Overall Height
15mm
Drive Size
5 mm
T-Slot Width
8 mm
Head Width
15.86 mm
Bolt Thread Size
M6
Head Height
4.75 mm
Bolt Thread Length
12 mm

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
For Use With
CNC Machining Centers
Material
Steel
Includes
T-Nut
Holding Force
750 lb
Material - Machining
Steel
Features
Fast Set-Up Action
Clamp Type
T-Slot
Thread Pitch
1.00mm
Measurement System
Metric
Clamping Face Material
Brass
Clamp Face Type
Smooth
Number of Clamps
2
Clamp Body Material
Steel
Clamping Force - Maximum
3,558 N
Bolt Thread Pitch
1.00 mm

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, Steel, For Use With CNC Machining Centers, Drive Size 5 mm, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.