Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut Clamps, 9/16in., ST, PK2

  • Mfr # 10423

  • Zoro # G9328697


product price: $46.39
/pk 2, $23.20/ea

Key Features

Clamp Style
Cam Action
Thread Size
3/8"-16
Thread Length
3/4 in
Holding Force
1800 lb
Overall Depth
1-13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10423
Zoro #
G9328697
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
3/4 in
Overall Depth
1-13/64"
Drive Size
0.1875 in
Diameter
3/8"
Overall Height
1"
T-Slot Size
9/16"
T-Slot Width
9/16 in
Bolt Thread Size
3/8"-16
Head Width
0.812 in
Bolt Thread Length
0.75 in
Head Height
0.25 in

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
Holding Force
1800 lb
For Use With
CNC Machining Centers
Material
Steel
Includes
T-Nut
Clamp Type
T-Slot
Features
Fast Set-Up Action
Clamp Face Type
Smooth
Number of Clamps
2
Clamping Force - Maximum
8,895 N
Clamping Face Material
Brass
Measurement System
Inch
Clamp Body Material
Steel

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, For Use With CNC Machining Centers, Drive Size 0.1875 in, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.