Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Clamp Kit, 1/4-20, ST

  • Mfr # 10640

  • Zoro # G9328523


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
1/4"-20
Thread Length
1/2 in
Drive Size
0.125 in
Overall Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10640
Zoro #
G9328523
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
1/2 in
Drive Size
0.125 in
Overall Height
0.375 in
T-Slot Size
3/8"
Overall Depth
57/64"
Diameter
1/4"
Overall Width
0.5 in
Slot Size
3/8 in
Overall Length
0.89 in
T-Slot Width
3/8 in
Head Width
0.625 in
Bolt Thread Size
1/4"-20
Head Height
0.19 in

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Holding Force
750 lb
For Use With
CNC Machining Centers
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
Material
Steel
Features
Fast Set-Up Action
Application
CNC Machining Centers
Number of Pieces
12
Material - Machining
Steel
Clamp Type
T-Slot
Clamp Body Material
Steel
Clamping Face Material
Brass
Clamp Movement - Maximum
0.04 in
Number of Clamps
6
Clamping Force - Maximum
3,558 N
Measurement System
Inch
Clamp Face Type
Smooth

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 0.89 in, Slot Size 3/8 in, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 0.125 in, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.