Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Clamp Kit, 16mm, ST

  • Mfr # 50650

  • Zoro # G9328627


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M12x1.75
Thread Length
25.00mm
Material
Steel
T-Slot Size
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50650
Zoro #
G9328627
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75
Thread Length
25.00mm
T-Slot Size
16mm
Diameter
M12
Overall Depth
30.9mm
Drive Size
8 mm
Overall Width
25.4 mm
Overall Height
22.2 mm
Overall Length
30.9 mm
Slot Size
16.00mm
Bolt Thread Length
1.75 mm
Head Height
9.53 mm
T-Slot Width
16 mm
Bolt Thread Size
M12x1.75
Head Width
25.4 mm

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Material
Steel
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
For Use With
CNC Machining Centers
Holding Force
3,200 lb
Number of Pieces
12
Material - Machining
Steel
Application
CNC Machining Centers
Features
Fast Set-Up Action
Clamp Face Type
Smooth
Clamp Movement - Maximum
2.03 mm
Clamping Face Material
Brass
Clamp Type
T-Slot
Number of Clamps
6
Measurement System
Metric
Clamp Body Material
Steel
Clamping Force - Maximum
13,340 N

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 30.9 mm, Slot Size 16.00mm, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 8 mm, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.