Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Clamp Kit, 22mm, ST

  • Mfr # 50656

  • Zoro # G9328654


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M16x2
Thread Length
30.00mm
Diameter
M16
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50656
Zoro #
G9328654
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16x2
Thread Length
30.00mm
Diameter
M16
Overall Depth
44.3mm
T-Slot Size
22mm
Drive Size
12 mm
Overall Height
41.3 mm
Overall Width
34.9 mm
Slot Size
22.00mm
Overall Length
44.3 mm
Head Width
30.15 mm
T-Slot Width
22 mm
Head Height
12.7 mm
Bolt Thread Length
2 mm
Bolt Thread Size
M16x2

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
Holding Force
4,000 lb
For Use With
CNC Machining Centers
Material
Steel
Features
Fast Set-Up Action
Material - Machining
Steel
Number of Pieces
12
Application
CNC Machining Centers
Clamp Type
T-Slot
Clamp Movement - Maximum
2.54 mm
Clamping Face Material
Brass
Measurement System
Metric
Clamping Force - Maximum
26,680 N
Clamp Face Type
Smooth
Number of Clamps
6
Clamp Body Material
Steel

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 44.3 mm, Slot Size 22.00mm, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 12 mm, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.