Zoro Homepage

T-Slot Clamp Kit, 3/8-16, ST

  • Mfr # 10643

  • Zoro # G9328557


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
3/8"-16
Thread Length
3/4 in
Material
Steel
Holding Force
1,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10643
Zoro #
G9328557
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
3/4 in
T-Slot Size
9/16"
Overall Height
1 in
Overall Width
0.875 in
Diameter
3/8"
Drive Size
0.1875 in
Overall Depth
1-13/64"
Overall Length
1.2 in
Slot Size
9/16 in
Bolt Thread Size
3/8"-16
Head Width
0.812 in
Head Height
0.25 in
T-Slot Width
9/16 in

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Material
Steel
Holding Force
1,800 lb
For Use With
CNC Machining Centers
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
Application
CNC Machining Centers
Number of Pieces
12
Features
Fast Set-Up Action
Material - Machining
Steel
Clamp Body Material
Steel
Clamp Type
T-Slot
Number of Clamps
6
Measurement System
Inch
Clamp Face Type
Smooth
Clamping Force - Maximum
8,895 N
Clamping Face Material
Brass
Clamp Movement - Maximum
0.05 in

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 1.2 in, Slot Size 9/16 in, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 0.1875 in, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.