Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Clamp Kit, 5/8in.

  • Mfr # 10644

  • Zoro # G9328566


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
1/2"-13
Thread Length
1 in
Overall Width
1 in
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10644
Zoro #
G9328566
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Overall Width
1 in
T-Slot Size
5/8"
Overall Depth
1-17/64"
Diameter
1/2"
Drive Size
0.3125 in
Overall Height
1.25 in
Slot Size
5/8 in
Overall Length
1.27 in
Head Width
1 in
Head Height
0.375 in
Bolt Thread Size
1/2"-13
T-Slot Width
5/8 in

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
Holding Force
3,200 lb
For Use With
CNC Machining Centers
Material
Steel
Number of Pieces
12
Material - Machining
Steel
Features
Fast Set-Up Action
Application
CNC Machining Centers
Clamp Face Type
Smooth
Clamping Face Material
Brass
Clamp Movement - Maximum
0.1 in
Measurement System
Inch
Clamping Force - Maximum
13,340 N
Number of Clamps
6
Clamp Type
T-Slot
Clamp Body Material
Steel

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 1.27 in, Slot Size 5/8 in, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 0.3125 in, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.