Zoro Homepage

T-Slot Clamp Kit, M8 x 1.25, ST

  • Mfr # 50646

  • Zoro # G9328602


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M8x1.25
Thread Length
16.00mm
Overall Depth
27.9mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50646
Zoro #
G9328602
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Thread Length
16.00mm
Overall Depth
27.9mm
T-Slot Size
12mm
Overall Width
15.9 mm
Diameter
M8
Drive Size
5 mm
Overall Height
15.9 mm
Slot Size
12.00mm
Overall Length
27.9 mm
T-Slot Width
12 mm
Head Width
20.62 mm
Bolt Thread Size
M8x1.25
Head Height
4.75 mm
Bolt Thread Length
1.25 mm

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Material
Steel
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
For Use With
CNC Machining Centers
Holding Force
750 lb
Features
Fast Set-Up Action
Number of Pieces
12
Material - Machining
Steel
Application
CNC Machining Centers
Clamp Type
T-Slot
Number of Clamps
6
Clamp Movement - Maximum
1.01 mm
Clamp Face Type
Smooth
Clamping Force - Maximum
3,558 N
Clamp Body Material
Steel
Measurement System
Metric
Clamping Face Material
Brass

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 27.9 mm, Slot Size 12.00mm, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 5 mm, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.