Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Toe Clamp, 14mm

  • Mfr # 54014

  • Zoro # G9328487


product price: $60.15
/ea

Key Features

Clamp Style
Cam Action - Toe
Thread Size
M12
Thread Length
15.00mm
For Use With
CNC Machining Centers
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54014
Zoro #
G9328487
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Height
25.4mm
Drive Size
8 mm
Overall Depth
50mm
Diameter
M12
Overall Width
28.5 mm
T-Slot Size
14mm
Overall Length
50 mm
Slot Size
50.00mm
T-Slot Width
14 mm
Head Length
25.4 mm
Bolt Thread Size
M12
Bolt Thread Length
15 mm
Head Width
25.4 mm
Head Height
9.6 mm

Details

Item
T-Slot Toe Clamp
Clamp Style
Cam Action - Toe
For Use With
CNC Machining Centers
Material
Steel
Holding Force
4000 lb
Includes
T-Nut
Features
Low Profile
Clamp Type
T-Slot Toe
Clamp Body Material
Steel
Clamping Force - Maximum
17,790 N
Clamping Face Material
Steel
Clamp Face Type
Serrated, Smooth
Measurement System
Metric

Description

T-Slot Toe Clamp, T-Slot Toe, Overall Length 50 mm, Slot Size 50.00mm, For Use With CNC Machining Centers, Drive Size 8 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.