Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Toe Clamp, 18mm

  • Mfr # 54018

  • Zoro # G9328505


product price: $54.15
/ea

Key Features

Clamp Style
Cam Action - Toe
Thread Size
M12
Thread Length
15.00mm
Overall Depth
50mm
T-Slot Size
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54018
Zoro #
G9328505
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Depth
50mm
T-Slot Size
18mm
Overall Width
28.5 mm
Overall Height
25.4mm
Diameter
M12
Drive Size
8 mm
T-Slot Width
18 mm
Overall Length
50 mm
Slot Size
50.00mm
Bolt Thread Size
M12
Bolt Thread Length
15 mm
Head Width
25.4 mm
Head Height
9.6 mm
Head Length
25.4 mm

Details

Item
T-Slot Toe Clamp
Clamp Style
Cam Action - Toe
Material
Steel
Includes
T-Nut
Holding Force
4000 lb
For Use With
CNC Machining Centers
Clamp Type
T-Slot Toe
Features
Low Profile
Clamping Force - Maximum
17,790 N
Clamp Face Type
Serrated, Smooth
Measurement System
Metric
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

T-Slot Toe Clamp, T-Slot Toe, Overall Length 50 mm, Slot Size 50.00mm, For Use With CNC Machining Centers, Drive Size 8 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.