Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Toe Clamp, M12, ST

  • Mfr # 54000

  • Zoro # G9328514


product price: $39.69
/ea

Key Features

Clamp Style
Cam Action - Toe
Thread Size
M12
Thread Length
15.00mm
Diameter
M12
Includes
T-Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54000
Zoro #
G9328514
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Diameter
M12
Overall Width
28.5 mm
Overall Height
25.4mm
Drive Size
8 mm
Overall Depth
50mm
Slot Size
50.00mm
Overall Length
50 mm
Head Height
9.6 mm
Bolt Thread Length
15 mm
Head Length
25.4 mm
Head Width
25.4 mm
Bolt Thread Size
M12

Details

Item
T-Slot Toe Clamp
Clamp Style
Cam Action - Toe
Includes
T-Nut
Holding Force
4000 lb
Material
Steel
For Use With
CNC Machining Centers
Features
Low Profile
Clamp Type
T-Slot Toe
Measurement System
Metric
Clamping Face Material
Steel
Clamp Face Type
Serrated, Smooth
Clamp Body Material
Steel
Clamping Force - Maximum
17,790 N

Description

T-Slot Toe Clamp, T-Slot Toe, Overall Length 50 mm, Slot Size 50.00mm, For Use With CNC Machining Centers, Drive Size 8 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.