T-Wrench for Standard-Duty Mono-Bloc
Mfr # 25720
Zoro # G9329311
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Use With
Standard Duty Mono-Bloc
Material
Steel
Overall Length
58 mm
Application
Workholding
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25720
Zoro #
G9329311
UPC #
-
Country of Origin
France
Dimensions
Overall Length
58 mm
Details
Item
T-Wrench
For Use With
Standard Duty Mono-Bloc
Material
Steel
Application
Workholding
Material - Machining
Steel
Description
T-Wrench, Overall Length 58 mm, Steel, For Use With Standard Duty Mono-Bloc, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.