Zoro Homepage

Vacuum Pallet, 14-13/64in x 12-13/32in

  • Mfr # 45150

  • Zoro # G9328112


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Type
Vacuum Pallet
Features
Vacuum Workholding
Size
14-13/64 in x 12-13/32 in
For Use With
Fixtures
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45150
Zoro #
G9328112
UPC #
-
Country of Origin
United States

Dimensions

Size
14-13/64 in x 12-13/32 in
Overall Length
14.3 in
Overall Width
12.4 in
Overall Height
0.625 in

Details

Item
Vise Vacuum Pallet
Type
Vacuum Pallet
Features
Vacuum Workholding
For Use With
Fixtures
Number of Pieces
1
Includes
Fixture Clamps, Sliding Stops
Product Type
Vacuum Pallet
Compatible Product Type
Fixtures

Description

Vise Vacuum Pallet, Vacuum Pallet, 14-13/64 in x 12-13/32 in, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Includes Fixture Clamps, Sliding Stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.