Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in
Mfr # 47150
Zoro # G9327114
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Type
Double Wedge
Features
High Holding Force
Size
1/2-13 x 1-1/2 in (Mounting Screw)
Number of Pieces
1
For Use With
Fixtures
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47150
Zoro #
G9327114
UPC #
-
Country of Origin
Finland
Dimensions
Size
1/2-13 x 1-1/2 in (Mounting Screw)
Bolt Thread Size
1/2"-13
Overall Length
1.93 in
Bolt Thread Length
1.5 in
Head Width
1.18 in
Head Length
1.65 in
Overall Width
1.61 in
Overall Height
1.62 in
Drive Size
0.5 in
Head Height
1.42 in
Details
Item
Double Wedge OK Vise Clamp
Type
Double Wedge
Features
High Holding Force
Number of Pieces
1
For Use With
Fixtures
Includes
Mounting Screw
Clamp Movement - Maximum
0.08 in
Number of Clamps
1
Series
OK-Vise
Clamp Type
Double Wedge
Clamp Face Type
Serrated
Clamping Force - Maximum
88,965 N
Measurement System
Inch
Description
Double Wedge OK Vise Clamp, Double Wedge, Overall Length 1.93 in, Steel, For Use With Fixtures, Drive Size 0.5 in, Features High Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.